References
Superseded Ref:NA4832
INA:NA4832-XL
Rubix:238A1454
Manufacturer :0507685140000
EAN:4047643203920

Product details : INA NA4832-XL NEEDLE ROLLER BEARING
Needle roller bearing NA. . -XL, single row, with inner ring, outer ring with 2 boards.
Needle roller bearing NA..-XL, single row, with inner ring, outer ring with 2 bords
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x200x200 mm |
|---|---|
| Logistic Weight | 2870 g |
| Inner diameter | 160 mm |
| Outer diameter | 200 mm |
| Width | 40 mm |
| Series | na48..-xl |
| Reference speed | 1680 rpm |
| Basic static load, radial - C0r | 435000 N |
| Basic dynamic load, radial - Cr | 181000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 472.42 excl. VAT
/ Each
£ 566.90 incl. VAT
- Delivery usually within ( 7 ) days
