Needle Roller Bearing
Inner diameter | 58 mm |
---|---|
Outer diameter | 72 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x72x72 mm |
---|---|
Logistic Weight | 167 g |
Inner diameter | 58 mm |
Outer diameter | 72 mm |
Width | 22 mm |
Bearing Clearance | cn |
Series | rna |
Material | bearing steel |
Cage | steel |
Reference speed | 7000 rpm |
Limit speed | 8000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 85 N |
Basic dynamic load, radial - Cr | 47.3 N |
Sealing | open |
Usually arrives within 14 working days