Needle roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 68 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x68x68 mm |
---|---|
Logistic Weight | 495 g |
Inner diameter | 45 mm |
Outer diameter | 68 mm |
Width | 40 mm |
Bearing Clearance | CN |
Series | NA69..-ZW-XL |
Reference speed | 4850 rpm |
Limit speed | 8600 rpm |
Basic static load, radial - C0r | 127000 N |
Basic dynamic load, radial - Cr | 79000 N |
Sealing | Open |
Usually arrives within 14 working days