INA NK100/36-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearing
See technical informationReferences
INA:NK100/36-XL
Rubix:238A3224
Manufacturer :0507548400000
EAN:4012802701265

Product details : INA NK100/36-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x120x120 mm |
|---|---|
| Logistic Weight | 715 g |
| Inner diameter | 100 mm |
| Outer diameter | 120 mm |
| Width | 36 mm |
| Series | nk..-xl |
| Material | steel |
| Reference speed | 2850 rpm |
| Basic static load, radial - C0r | 237000 N |
| Basic dynamic load, radial - Cr | 125000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 130.17 excl. VAT
/ Each
£ 156.20 incl. VAT
- Usually arrives within 14 working days
