References
Superseded Ref:NA4918
INA:NA4918-XL
Rubix:238A3717
Manufacturer :0506616200000
EAN:4047643215183

Product details : INA NA4918-XL RADIAL ROLLER BEARING
Radial roller bearing NA..-XL
Strengths
Bearing with standard inner ring. Reduced radial clearance. X-Life (XL) series, optimized raceways. Higher load capacity and longer service life.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x125x125 mm |
|---|---|
| Logistic Weight | 1301 g |
| Inner diameter | 90 mm |
| Outer diameter | 125 mm |
| Width | 35 mm |
| Series | na..-xl |
| Reference speed | 2650 rpm |
| Basic static load, radial - C0r | 250000 N |
| Basic dynamic load, radial - Cr | 129000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 170.03 excl. VAT
/ Each
£ 204.04 incl. VAT
- Delivery usually within ( 7 ) days
