INA HK5520-HLA DRAWN CUP NEEDLE ROLLER BEARING OPEN END HK SINGLE ROW
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK5520-HLA
Rubix:238A3966
Manufacturer :0060074300000
EAN:4012802444308

Product details : INA HK5520-HLA DRAWN CUP NEEDLE ROLLER BEARING OPEN END HK SINGLE ROW
Drawn cup needle roller bearing open end HK, single row, with cage
Strengths
Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3300
DIN 618-1/ISO 3300
Applications
Bearing with reduced radial volume.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x63x63 mm |
|---|---|
| Logistic Weight | 75 g |
| Inner diameter | 55 mm |
| Outer diameter | 63 mm |
| Width | 20 mm |
| Series | hk |
| Cage | steel |
| Reference speed | 3650 rpm |
| Basic static load, radial - C0r | 67000 N |
| Basic dynamic load, radial - Cr | 31500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 11.77 excl. VAT
/ Each
£ 14.12 incl. VAT
- In stock: Next day delivery
