INA NA4836-XL-C4 NEEDLE ROLLER BEARINGS

Rolling and Plain Bearings

See technical information
References
INA:NA4836-XL-C4
Rubix:274A7909
Manufacturer :0507685300040
EAN:4047643203906
brand logo
Technical specifications
Inner diameter180 mm
Outer diameter225 mm
Width45 mm
See all Specifications

Product details : INA NA4836-XL-C4 NEEDLE ROLLER BEARINGS


Needle roller bearing NA..-XL, single row, with inner ring, outer ring with 2 bords

Technical specifications


Attributes
Inner diameter180 mm
Outer diameter225 mm
Width45 mm
Seriesna48
Basic static load, radial - C0r550000 N
Basic dynamic load, radial - Cr219000 N
Sealingopen
Bearing Clearancec4
Show UNSPSC/ECL@SS
£ 673.29 excl. VAT
/ Each
£ 807.95 incl. VAT
  • Usually arrives within 14 working days