References
INA:NK12/12-XL
Rubix:235A4605
Manufacturer :0507533040000
EAN:4012802197884

Product details : INA NK12/12-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x19x19 mm |
|---|---|
| Logistic Weight | 12 g |
| Inner diameter | 12 mm |
| Outer diameter | 19 mm |
| Width | 12 mm |
| Series | nk..-xl |
| Material | steel |
| Reference speed | 19000 rpm |
| Basic static load, radial - C0r | 7100 N |
| Basic dynamic load, radial - Cr | 7200 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 8.52 excl. VAT
/ Each
£ 10.22 incl. VAT
- In stock: Next day delivery
