Needle Roller Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 40 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x40x40 mm |
---|---|
Logistic Weight | 92 g |
Inner diameter | 30 mm |
Outer diameter | 40 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | NK |
Material | Bearing steel |
Cage | Polyamide |
Number of rows | 1 |
Sealing | Open |
Usually arrives within 14 working days