References
NTN:1R15X20X23
Rubix:204A4366
EAN:4547359250589

Documents
Product details : NTN 1R15X20X23 NEEDLE ROLLER BEARING
Needle roller bearing with inner race
Inner race NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x20x23 mm |
|---|---|
| Logistic Weight | 30 g |
| Inner diameter | 15 mm |
| Outer diameter | 20 mm |
| Width | 23 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.09 excl. VAT
/ Each
£ 4.91 incl. VAT
- Delivery usually within ( 3 ) days
