Needle roller bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 25 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x25x25 mm |
---|---|
Logistic Weight | 24 g |
Inner diameter | 17 mm |
Outer diameter | 25 mm |
Width | 16 mm |
Bearing Clearance | cn |
Series | nk..-xl |
Material | steel |
Cage | other |
Reference speed | 13600 rpm |
Limit speed | 22600 rpm |
Basic static load, radial - C0r | 15000 N |
Basic dynamic load, radial - Cr | 13500 N |
Sealing | open |
In stock: Next day delivery