INA NK30/30-TV-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearing
See technical informationReferences
INA:NK30/30-TV-XL
Rubix:235A4626
Manufacturer :0507541900000
EAN:4012802405651

Product details : INA NK30/30-TV-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x40x40 mm |
|---|---|
| Logistic Weight | 98 g |
| Inner diameter | 30 mm |
| Outer diameter | 40 mm |
| Width | 30 mm |
| Series | nk..-tv-xl |
| Cage | polyamide |
| Reference speed | 7500 rpm |
| Basic static load, radial - C0r | 69000 N |
| Basic dynamic load, radial - Cr | 42000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 18.28 excl. VAT
/ Each
£ 21.94 incl. VAT
- Delivery usually within ( 7 ) days
