NTN - Needle Roller Bearing - RNA4911R
Inner diameter | 63 mm |
---|---|
Outer diameter | 80 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 80x80x25 mm |
---|---|
Logistic Weight | 280 g |
Inner diameter | 63 mm |
Outer diameter | 80 mm |
Width | 25 mm |
Bearing Clearance | cn |
Series | na4900 |
Material | steel |
Cage | steel |
Number of rows | 1 |
Basic static load, radial - C0r | 99500 N |
Basic dynamic load, radial - Cr | 58500 N |
Sealing | open |
Usually arrives within 14 working days