References
INA:RNAO45X55X17
Rubix:201A3747
Manufacturer :0000057200000
EAN:4012802710243

Product details : INA RNAO45X55X17 NEEDLE ROLLER BEARING
Needle roller bearing with edges and without inner ring. Operating temperature: -20°C to +120°C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x55x55 mm |
|---|---|
| Logistic Weight | 83 g |
| Inner diameter | 45 mm |
| Outer diameter | 55 mm |
| Width | 17 mm |
| Series | rnao |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 62.94 excl. VAT
/ Each
£ 75.53 incl. VAT
- Delivery usually within ( 7 ) days
