References
INA:RNA69/28-XL
Rubix:238A0856
Manufacturer :0507435540000
EAN:4012802703146

Product details : INA RNA69/28-XL RADIAL ROLLER BEARING
Radial roller bearing RNA..-XL
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x45x45 mm |
|---|---|
| Logistic Weight | 135 g |
| Inner diameter | 32 mm |
| Outer diameter | 45 mm |
| Width | 30 mm |
| Series | rna..-xl |
| Reference speed | 6700 rpm |
| Basic static load, radial - C0r | 63000 N |
| Basic dynamic load, radial - Cr | 45500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 35.17 excl. VAT
/ Each
£ 42.20 incl. VAT
- Delivery usually within ( 7 ) days
