NTN - Needle Roller Bearing - NK5/10T2
Inner diameter | 5 mm |
---|---|
Outer diameter | 10 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 10x10x10 mm |
---|---|
Logistic Weight | 10 g |
Inner diameter | 5 mm |
Outer diameter | 10 mm |
Width | 10 mm |
Bearing Clearance | cn |
Series | nk |
Material | steel |
Cage | polyamide |
Number of rows | 1 |
Basic static load, radial - C0r | 2190 N |
Basic dynamic load, radial - Cr | 2640 N |
Sealing | open |
Usually arrives within 14 working days