References
INA:NA4905-RSR-XL
Rubix:274A7915
Manufacturer :0507738280000
EAN:4012802701630

Product details : INA NA4905-RSR-XL NEEDLE ROLLER BEARING
Needle roller bearing NA49..-RSR, series 49, one-sided lip seal
Needle roller bearings NA49..-RSR, dimension series 49, lip seal on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x42x42 mm |
|---|---|
| Logistic Weight | 91 g |
| Inner diameter | 25 mm |
| Outer diameter | 42 mm |
| Width | 18 mm |
| Series | na49..-2rsr-xl |
| Basic static load, radial - C0r | 24200 N |
| Basic dynamic load, radial - Cr | 21800 N |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 25.41 excl. VAT
/ Each
£ 30.49 incl. VAT
- Delivery usually within ( 7 ) days
