References
INA:RNA4900-XL
Rubix:238A4236
Manufacturer :0506599360000
EAN:4012802692402

Product details : INA RNA4900-XL RADIAL ROLLER BEARING
Radial roller bearing RNA..-XL
Radial roller bearing RNA..-XL
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x22x22 mm |
|---|---|
| Logistic Weight | 17 g |
| Inner diameter | 14 mm |
| Outer diameter | 22 mm |
| Width | 13 mm |
| Series | rna..-xl |
| Cage | steel |
| Reference speed | 17800 rpm |
| Basic static load, radial - C0r | 9200 N |
| Basic dynamic load, radial - Cr | 9600 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 12.17 excl. VAT
/ Each
£ 14.60 incl. VAT
- Delivery usually within ( 7 ) days
