NTN - Needle Roller Bearing - NK95/36R
Inner diameter | 95 mm |
---|---|
Outer diameter | 115 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 115x115x35 mm |
---|---|
Logistic Weight | 711 g |
Inner diameter | 95 mm |
Outer diameter | 115 mm |
Width | 36 mm |
Bearing Clearance | CN |
Series | NK |
Material | Steel |
Cage | Steel |
Number of rows | 1 |
Basic static load, radial - C0r | 223000 N |
Basic dynamic load, radial - Cr | 108000 N |
Sealing | Open |
Usually arrives within 14 working days