INA NKI6/12-TV-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearing
See technical informationReferences
Superseded Ref:NKI6/12-TV
INA:NKI6/12-TV-XL
Rubix:238A1215
Manufacturer :0507614710000
EAN:4012802734164

Product details : INA NKI6/12-TV-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x16x16 mm |
|---|---|
| Logistic Weight | 13 g |
| Inner diameter | 6 mm |
| Outer diameter | 16 mm |
| Width | 12 mm |
| Series | nki..-tv-xl |
| Material | steel |
| Cage | polyamide |
| Reference speed | 26500 rpm |
| Basic static load, radial - C0r | 5000 N |
| Basic dynamic load, radial - Cr | 5100 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 10.96 excl. VAT
/ Each
£ 13.15 incl. VAT
- In stock: Next day delivery
