INA NKI30/30-TV-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearing
See technical informationReferences
INA:NKI30/30-TV-XL
Rubix:235A4638
Manufacturer :0507621920000
EAN:4012802701203

Product details : INA NKI30/30-TV-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x45x45 mm |
|---|---|
| Logistic Weight | 163 g |
| Inner diameter | 30 mm |
| Outer diameter | 45 mm |
| Width | 30 mm |
| Series | nki..-tv-xl |
| Material | steel |
| Cage | polyamide |
| Reference speed | 6700 rpm |
| Basic static load, radial - C0r | 81000 N |
| Basic dynamic load, radial - Cr | 46000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 31.56 excl. VAT
/ Each
£ 37.87 incl. VAT
- In stock: Next day delivery
