References
Superseded Ref:NKI7/12-TV
INA:NKI7/12-TV-XL
Rubix:229A1530
Manufacturer :0507615010000
EAN:4012802734188

Product details : FAG NKI7/12-TV-XL NEEDLE ROLLR BEARING 507615010000
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistic Weight | 14 g |
|---|---|
| Inner diameter | 7 mm |
| Outer diameter | 17 mm |
| Width | 12 mm |
| Series | nki..-tv-xl |
| Material | steel |
| Cage | polyamide |
| Reference speed | 24100 rpm |
| Basic static load, radial - C0r | 5500 N |
| Basic dynamic load, radial - Cr | 5300 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 52.60 excl. VAT
/ 5 pieces
£ 63.12 incl. VAT
- Delivery usually within ( 7 ) days
