References
INA:NKS40
Rubix:133A1378
Manufacturer :0000031900000
EAN:4012802060065

Product details : INA NEEDLE ROLLR BEARING NKS40
Needle roller bearing NKS, single row, no inner ring, outer ring with 2 bords
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x55x55 mm |
|---|---|
| Logistic Weight | 137 g |
| Inner diameter | 40 mm |
| Outer diameter | 55 mm |
| Width | 22 mm |
| Series | nks |
| Material | steel |
| Cage | steel |
| Reference speed | 6100 rpm |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 38000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 78.55 excl. VAT
/ Each
£ 94.26 incl. VAT
- In stock: Next day delivery
