References
INA:NAO25X40X17
Rubix:100A6954
Manufacturer :0000106690000
EAN:4012801175845

Documents
Product details : INA NEEDLE ROLLR BEARING NAO25X40X17
Needle roller bearing NAO, without flanges
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 17 mm |
| Series | nao |
| Material | plastic (cage) |
| Cage | plastic |
| Reference speed | 8100 rpm |
| Basic static load, radial - C0r | 34000 N |
| Basic dynamic load, radial - Cr | 22100 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 25.39 excl. VAT
/ Each
£ 30.47 incl. VAT
- Usually arrives within 14 working days
