Needle roller bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 55 mm |
Width | 36 mm |
Logistic Weight | 315 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 55 mm |
Width | 36 mm |
Bearing Clearance | C3 |
Series | NA69..-ZW-XL |
Limit speed | 10700 rpm |
Basic static load, radial - C0r | 86000 N |
Basic dynamic load, radial - Cr | 54000 N |
Sealing | Open |
Usually arrives within 14 working days