INA NKI9/12-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearing
See technical informationReferences
INA:NKI9/12-XL
Rubix:238A0844
Manufacturer :0507615360000
EAN:4012802212518

Product details : INA NKI9/12-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x19x19 mm |
|---|---|
| Logistic Weight | 16 g |
| Inner diameter | 9 mm |
| Outer diameter | 19 mm |
| Width | 12 mm |
| Series | nki..-xl |
| Material | steel |
| Reference speed | 20200 rpm |
| Basic static load, radial - C0r | 7100 N |
| Basic dynamic load, radial - Cr | 7200 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 12.80 excl. VAT
/ Each
£ 15.36 incl. VAT
- Delivery usually within ( 7 ) days
