References
Superseded Ref:NKS60
INA:NKS60-XL
Rubix:238A3391
Manufacturer :0507700980000
EAN:4012802734737

Product details : INA NKS60-XL NEEDLE ROLLER BEARINGS NKS HEAVY SERIES
Needle roller bearings NKS, heavy series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x80x80 mm |
|---|---|
| Logistic Weight | 348 g |
| Inner diameter | 60 mm |
| Outer diameter | 80 mm |
| Width | 28 mm |
| Series | nks..-xl |
| Cage | steel |
| Reference speed | 4750 rpm |
| Basic static load, radial - C0r | 98000 N |
| Basic dynamic load, radial - Cr | 71000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 43.69 excl. VAT
/ Each
£ 52.43 incl. VAT
- In stock: Next day delivery
