NTN - Needle Roller Bearing - NA4900R
Inner diameter | 10 mm |
---|---|
Outer diameter | 22 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 22x22x13 mm |
---|---|
Logistic Weight | 28 g |
Inner diameter | 10 mm |
Outer diameter | 22 mm |
Width | 13 mm |
Bearing Clearance | cn |
Series | na4900 |
Material | steel |
Cage | steel |
Number of rows | 1 |
Basic static load, radial - C0r | 9200 N |
Basic dynamic load, radial - Cr | 8600 N |
Sealing | open |
Usually arrives within 14 working days