References
NTN:NK38/30R
Rubix:205A6067
EAN:4547359128550



Product details : NTN NK38/30R NEEDLE ROLLER BEARING
Wherever compactness is required and high demands are placed on reliability and durability, NTN offers the solution with its range of needle bearings. With more than 320 million units produced per year and over 50 years of collaborative work with Original Equipment Manufacturers (OEMs), NTN has acquired this know-how, from which thousands of customers already benefit today.
Needle bearing, solid ring, without inner ring, side flanges, lubrication hole.
Strengths
Needle bearings are compact solutions in various designs, capable of taking very high radial loads in a small housing.
Over 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the number 2 worldwide for industrial applications.
Over 320 million bearings produced per year
"Premium shell" bushing HK...F with a lifespan x3.
Over 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the number 2 worldwide for industrial applications.
Over 320 million bearings produced per year
"Premium shell" bushing HK...F with a lifespan x3.
Applications
You can find needle bearings almost everywhere, e.g., in gearboxes, vehicle drives or packaging machines.
Internal combustion engines
Motorcycles
Construction machinery
Agriculture
Machinery and equipment.
Internal combustion engines
Motorcycles
Construction machinery
Agriculture
Machinery and equipment.
Technical specifications
Attributes
| Inner diameter | 38 mm |
|---|---|
| Outer diameter | 48 mm |
| Width | 30 mm |
| Series | nk |
| Cage | steel |
| Basic static load, radial - C0r | 73000 N |
| Basic dynamic load, radial - Cr | 37500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 15.18 excl. VAT
/ Each
£ 18.22 incl. VAT
- Delivery usually within ( 3 ) days
