References
NTN:1R60X68X45
Rubix:204A4534
EAN:4547359253238

Documents
Product details : NTN 1R60X68X45 NEEDLE ROLLER BEARING
Needle roller bearing with inner race
Inner race NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x68x45 mm |
|---|---|
| Logistic Weight | 302 g |
| Inner diameter | 60 mm |
| Outer diameter | 68 mm |
| Width | 45 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 16.34 excl. VAT
/ Each
£ 19.61 incl. VAT
- Delivery usually within ( 3 ) days
