Needle roller bearing
Inner diameter | 19 mm |
---|---|
Outer diameter | 27 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x27x27 mm |
---|---|
Logistic Weight | 32 g |
Inner diameter | 19 mm |
Outer diameter | 27 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | NK..-XL |
Cage | Steel |
Reference speed | 12000 rpm |
Limit speed | 21600 rpm |
Basic static load, radial - C0r | 23600 N |
Basic dynamic load, radial - Cr | 18700 N |
Sealing | Open |
Usually arrives within 14 working days