References
NTN:1R22X28X30
Rubix:204A4418
EAN:4547359251265

Documents
Product details : NTN 1R22X28X30 NEEDLE ROLLER BEARING
Needle roller bearing with inner race
Inner race NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x28x30 mm |
|---|---|
| Logistic Weight | 54 g |
| Inner diameter | 22 mm |
| Outer diameter | 28 mm |
| Width | 30 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 5.81 excl. VAT
/ Each
£ 6.97 incl. VAT
- Delivery usually within ( 3 ) days
