NTN 1R40X50X20 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R40X50X20
See technical informationSee documentsReferences
NTN:1R40X50X20
Rubix:204A4491
EAN:4547359252514

Documents
Product details : NTN 1R40X50X20 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R40X50X20
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x50x20 mm |
|---|---|
| Logistic Weight | 119 g |
| Inner diameter | 40 mm |
| Outer diameter | 50 mm |
| Width | 20 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 8.11 excl. VAT
/ Each
£ 9.73 incl. VAT
- Usually arrives within 14 working days
