NTN - Needle Roller Bearing - NK14/16R+1R10X14X16
Inner diameter | 10 mm |
---|---|
Outer diameter | 22 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 22x22x16 mm |
---|---|
Logistic Weight | 33 g |
Inner diameter | 10 mm |
Outer diameter | 22 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | NK |
Material | Steel |
Cage | Steel |
Number of rows | 1 |
Basic static load, radial - C0r | 11500 N |
Basic dynamic load, radial - Cr | 10300 N |
Sealing | Open |
Usually arrives within 14 working days