INA RNAO25X37X16-XL NEEDLE ROLLER BEARINGS RNAO WITHOUT RIBS
Needle roller bearing
See technical informationReferences
Superseded Ref:RNAO25X37X16
INA:RNAO25X37X16-XL
Rubix:238A1354
Manufacturer :0507759360000
EAN:4012802735314

Product details : INA RNAO25X37X16-XL NEEDLE ROLLER BEARINGS RNAO WITHOUT RIBS
Needle roller bearings RNAO, without ribs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x37x37 mm |
|---|---|
| Logistic Weight | 56 g |
| Inner diameter | 25 mm |
| Outer diameter | 37 mm |
| Width | 16 mm |
| Series | rnao..-xl |
| Material | steel |
| Reference speed | 8800 rpm |
| Basic static load, radial - C0r | 27500 N |
| Basic dynamic load, radial - Cr | 23500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 58.66 excl. VAT
/ Each
£ 70.39 incl. VAT
- Delivery usually within ( 7 ) days
