NTN - Needle Roller Bearing - 1R70X80X60
Inner diameter | 70 mm |
---|---|
Outer diameter | 80 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 80x80x60 mm |
---|---|
Logistic Weight | 586 g |
Inner diameter | 70 mm |
Outer diameter | 80 mm |
Width | 60 mm |
Bearing Clearance | CN |
Series | IR |
Material | High Carbon Chrome Steel |
Cage | Steel |
Number of rows | 1 |
Sealing | Open |
Usually arrives within 14 working days