INA NK45/30-TV-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearing
See technical informationReferences
INA:NK45/30-TV-XL
Rubix:238A0898
Manufacturer :0507543510000
EAN:4012802314793

Product details : INA NK45/30-TV-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x55x55 mm |
|---|---|
| Logistic Weight | 129 g |
| Inner diameter | 45 mm |
| Outer diameter | 55 mm |
| Width | 30 mm |
| Series | nk..-tv-xl |
| Cage | polyamide |
| Reference speed | 5400 rpm |
| Basic static load, radial - C0r | 103000 N |
| Basic dynamic load, radial - Cr | 52000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 26.33 excl. VAT
/ Each
£ 31.60 incl. VAT
- Delivery usually within ( 7 ) days
