Needle roller bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 37 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x37x37 mm |
---|---|
Logistic Weight | 98 g |
Inner diameter | 17 mm |
Outer diameter | 37 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | NKIS |
Cage | Steel |
Reference speed | 9500 rpm |
Limit speed | 17200 rpm |
Basic static load, radial - C0r | 31000 N |
Basic dynamic load, radial - Cr | 26000 N |
Sealing | Open |
In stock: Next day delivery