References
NTN:1R45X50X25
Rubix:204A4496
EAN:4547359252590

Documents
Product details : NTN 1R45X50X25 NEEDLE ROLLER BEARING
Needle roller bearing with inner race
Inner race NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x50x25 mm |
|---|---|
| Logistic Weight | 71 g |
| Inner diameter | 45 mm |
| Outer diameter | 50 mm |
| Width | 25 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 6.54 excl. VAT
/ Each
£ 7.85 incl. VAT
- Usually arrives within 14 working days
