References
INA:RNAO30X42X32
Rubix:201A3743
Manufacturer :0000056140000
EAN:4012801601269

Product details : INA RNAO30X42X32 NEEDLE ROLLER BEARING
Ina rnao 30x42x32 needle roller bearing without inner ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x42x42 mm |
|---|---|
| Logistic Weight | 137 g |
| Inner diameter | 30 mm |
| Outer diameter | 42 mm |
| Width | 32 mm |
| Series | rnao..-zw-asr1 |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 151.06 excl. VAT
/ Each
£ 181.27 incl. VAT
- Usually arrives within 14 working days
