References
INA:RPNA 28/44
Rubix:103A1788
Manufacturer :0000564300000
EAN:4012802068214

Product details : INA ALIGN NEEDLE BEARING RPNA28/44
Adjustable needle roller bearing, without inner ring with steel plate cage.
Technical specifications
Attributes
| Logistic Weight | 116 g |
|---|---|
| Inner diameter | 28 mm |
| Outer diameter | 44 mm |
| Width | 20 mm |
| Series | rpna x-life |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 34000 N |
| Basic dynamic load, radial - Cr | 24800 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 125.93 excl. VAT
/ Each
£ 151.12 incl. VAT
- Usually arrives within 14 working days
