References
Superseded Ref:RNA4924
INA:RNA4924-XL
Rubix:200A7399
Manufacturer :0506730500000
EAN:4047643205320

Product details : INA RNA4924-XL NEEDLE ROLLER BEARING
Radial roller bearing RNA..-XL
Radial roller bearing RNA..-XL
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x165x165 mm |
|---|---|
| Logistic Weight | 1860 g |
| Inner diameter | 135 mm |
| Outer diameter | 165 mm |
| Width | 45 mm |
| Series | rna..-xl |
| Cage | steel |
| Reference speed | 2250 rpm |
| Basic static load, radial - C0r | 390000 N |
| Basic dynamic load, radial - Cr | 205000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 556.98 excl. VAT
/ Each
£ 668.38 incl. VAT
- Delivery usually within ( 7 ) days
