References
INA:RNA4904-XL
Rubix:238A1216
Manufacturer :0506604460000
EAN:4012802438857

Product details : INA RNA4904-XL RADIAL ROLLER BEARING
Radial roller bearing RNA..-XL
Radial roller bearing RNA..-XL
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x37x37 mm |
|---|---|
| Logistic Weight | 56 g |
| Inner diameter | 25 mm |
| Outer diameter | 37 mm |
| Width | 17 mm |
| Series | rna..-xl |
| Cage | steel |
| Reference speed | 9900 rpm |
| Basic static load, radial - C0r | 25500 N |
| Basic dynamic load, radial - Cr | 23700 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 15.88 excl. VAT
/ Each
£ 19.06 incl. VAT
- In stock: Next day delivery
