References
INA:NA4872-XL
Rubix:274A7911
Manufacturer :0507686540000
EAN:4047643203814

Product details : INA NA4872-XL NEEDLE ROLLER BEARING
Needle roller bearing NA. . -XL, single row, with inner ring, outer ring with 2 boards.
Needle roller bearing NA..-XL, single row, with inner ring, outer ring with 2 bords
Technical specifications
Attributes
| Logistic Weight | 25600 g |
|---|---|
| Inner diameter | 360 mm |
| Outer diameter | 440 mm |
| Width | 80 mm |
| Series | na48..-xl |
| Basic static load, radial - C0r | 2020000 N |
| Basic dynamic load, radial - Cr | 740000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4,303.21 excl. VAT
/ Each
£ 5,163.85 incl. VAT
- Usually arrives within 14 working days
