Needle Roller Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 47 mm |
Width | 17 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 47 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | RNA |
Material | Bearing steel |
Cage | Steel |
Reference speed | 11000 rpm |
Limit speed | 13000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 39 N |
Basic dynamic load, radial - Cr | 25.5 N |
Sealing | Open |
Usually arrives within 14 working days