Needle Roller Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 58 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x58x58 mm |
---|---|
Logistic Weight | 88 g |
Inner diameter | 50 mm |
Outer diameter | 58 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | HK |
Material | Bearing steel |
Cage | Steel |
Sealing | Open |
Reference speed | 5000 rpm |
Limit speed | 5600 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 85000 N |
Basic dynamic load, radial - Cr | 36900 N |
Usually arrives within 14 working days