INA HK2216-2RS-L271 NEEDLE ROLLER BEARING
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK2216-2RS-L271
Rubix:106A2635
Manufacturer :0007011490968
EAN:4047643186957

Product details : INA HK2216-2RS-L271 NEEDLE ROLLER BEARING
Drawn cup needle roller bearings with open ends HK..-2RS, lip seals on both sides, to DIN 618
Drawn cup needle roller bearings with open ends HK..-2RS, lip seals on both sides, to DIN 618
Strengths
Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3297
DIN 618-1/ISO 3297
Applications
Bearing with reduced radial volume.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x28x28 mm |
|---|---|
| Logistic Weight | 18 g |
| Inner diameter | 22 mm |
| Outer diameter | 28 mm |
| Width | 16 mm |
| Series | hk..-2rs |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 13400 N |
| Basic dynamic load, radial - Cr | 9100 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 14.70 excl. VAT
/ Each
£ 17.64 incl. VAT
- Delivery usually within ( 7 ) days
