References
SKF:HK 2220
Rubix:105A4015
Manufacturer :8674
EAN:7316577010452

Product details : SKF NEEDLE ROLLER BEARING HK 2220
Drawn cup needle roller bearings are typically used in applications where the housing bore cannot be used as a raceway for a needle roller and cage assembly, but where a very compact and economical bearing arrangement is required. Owing to their large number of rollers, the bearings have a high load carrying capacity and stiffness.
Strengths
- High radial load carrying capacity
- High stiffness
- Very low cross-sectional height
- High stiffness
- Very low cross-sectional height
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x28x28 mm |
|---|---|
| Logistic Weight | 29 g |
| Inner diameter | 22 mm |
| Outer diameter | 28 mm |
| Width | 20 mm |
| Series | hk |
| Material | bearing steel |
| Cage | steel |
| Sealing | open |
| Reference speed | 11000 rpm |
| Basic static load, radial - C0r | 29000 N |
| Basic dynamic load, radial - Cr | 15700 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 35.90 excl. VAT
/ 5 pieces
£ 43.08 incl. VAT
- Usually arrives within 14 working days
