NTN K5X8X8T2 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K10X13X10T2
See technical informationSee documentsReferences
NTN:K5X8X8T2
Rubix:205A4437
EAN:4547359094183



Documents
Product details : NTN K5X8X8T2 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x8x8 mm |
|---|---|
| Logistic Weight | 6 g |
| Inner diameter | 5 mm |
| Outer diameter | 8 mm |
| Width | 8 mm |
| Series | k |
| Cage | polyamide |
| Basic static load, radial - C0r | 2190 N |
| Basic dynamic load, radial - Cr | 2640 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1.40 excl. VAT
/ Each
£ 1.68 incl. VAT
- Delivery usually within ( 3 ) days
