References
SKF:NK 6/10 TN
Rubix:180A0001
Manufacturer :14224
EAN:7316577116239

Product details : SKF NEEDLE ROLLR BEARING NK 6/10 TN
Single row needle roller bearings without an inner ring consist of an outer ring with a needle roller and cage assembly. They are an excellent choice for compact bearing arrangements in applications where hardened and ground raceways can be provided on the shaft. The outer ring includes two non-separable closure rings that act as flanges to guide the bearing axially.
Strengths
- High radial load carrying capacity
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x12x12 mm |
|---|---|
| Logistic Weight | 5 g |
| Inner diameter | 6 mm |
| Outer diameter | 12 mm |
| Width | 10 mm |
| Series | nk |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 34000 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 2360 N |
| Basic dynamic load, radial - Cr | 2550 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 119.70 excl. VAT
/ 10 pieces
£ 143.64 incl. VAT
- Delivery usually within ( 3 ) days
